
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR2424W21-5bL
Zoro # G215899670
product price: $60.15
/eaKey Features
UV Resistant
Yes
Sign Background Color
Orange
Header Legend Color
Black
Header
Left Shoulder Closed Ahead
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR2424W21-5bL
Zoro #
G215899670
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
24 in
Length
24 in
Details
UV Resistant
Yes
Sign Background Color
Orange
Header Legend Color
Black
Header
Left Shoulder Closed Ahead
Sign Shape
Diamond
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Left Shoulder Closed Ahead 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.