
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR2424W8-17L
Zoro # G915903844
product price:Â $60.15
/eaKey Features
Thickness
0.063 in
Length
24 in
Width
24 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HOR2424W8-17L
Zoro #
G915903844
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
24 in
Width
24 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Header
Left Shoulder Drop Off Symbol
Header Legend Color
Black
Description
Left Shoulder Drop Off 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-17L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Drop Off Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.