Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR2424W8-24

  • Zoro # G915908559


product price: $66.19
/ea

Key Features

Sign Shape
Diamond
Thickness
0.063 in
Header Legend Color
Black
Length
24 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR2424W8-24
Zoro #
G915908559
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
24 in
Width
24 in

Details

Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Steel Plate Ahead
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Steel Plate Ahead 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-24, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Steel Plate Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.