Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE2424W1-4L

  • Zoro # G215895900


product price:  $66.19
/ea

Key Features

Header
Reverse Curve Left Symbol
UV Resistant
Yes
Thickness
0.063 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE2424W1-4L
Zoro #
G215895900
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
24 in
Width
24 in

Details

Header
Reverse Curve Left Symbol
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Diamond

Description

Reverse Curve Left 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4L, Sign Category:, Warning, Header/Legend:, Reverse Curve Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products