Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06WZO2424W20-5aL

  • Zoro # G415896691


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Header
2 Left Lanes Closed Ahead
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06WZO2424W20-5aL
Zoro #
G415896691
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.063 in

Details

UV Resistant
Yes
Header
2 Left Lanes Closed Ahead
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Sign Shape
Diamond
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign

Description

2 Left Lanes Closed Ahead 24X24 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Left Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.