
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO2424W24-1bL
Zoro # G215896396
product price: $70.75
/eaKey Features
Length
24 in
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06WZO2424W24-1bL
Zoro #
G215896396
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.063 in
Details
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Header
Double Reverse Curve 3 Left Lane
UV Resistant
Yes
Item
Traffic Sign
Description
Double Reverse Curve 3 Left Lane 24X24 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 3 Left Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.