Traffic Sign, 24 in Width, Aluminum Sign, Diamond
- Mfr # DUS06WZO2424W4-1L
- Zoro # G915907545
product price:Â
$
77.85
/ea
Key Features
Header
Merge Left Symbol
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06WZO2424W4-1L
- Zoro #
- G915907545
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Merge Left Symbol
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Black
- Sign Shape
- Diamond
Dimensions
- Thickness
- 0.063 in
- Length
- 24 in
- Width
- 24 in
Description
Merge Left 24X24 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-1L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Merge Left Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.