
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS06WZO2424W5-4
Zoro # G915907972
product price: $77.85
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Thickness
0.063 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06WZO2424W5-4
Zoro #
G915907972
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
24 in
Length
24 in
Details
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Header
Ramp Narrows
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Description
Ramp Narrows 24X24 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W5-4, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Ramp Narrows, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.