Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFY2424W1-2L

  • Zoro # G415899517


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Length
24 in
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header Legend Color
Black
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFY2424W1-2L
Zoro #
G415899517
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.1 in
Width
24 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Header
Curve Left Symbol
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Diamond

Description

Curve Left 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-2L, Sign Category:, Warning, Header/Legend:, Curve Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products