Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE2424W1-2L

  • Zoro # G415894482


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Curve Left Symbol
Header Legend Color
Black
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE2424W1-2L
Zoro #
G415894482
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
24 in

Details

Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Curve Left Symbol
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Curve Left 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-2L, Sign Category:, Warning, Header/Legend:, Curve Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.