
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE2424W11-2
Zoro # G915906760
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
PedeStraightian Symbol
Width
24 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE2424W11-2
Zoro #
G915906760
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
24 in
Details
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
PedeStraightian Symbol
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Yellow
Description
Pedestrian 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-2, Sign Category:, Warning, Header/Legend:, PedeStraightian Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.