Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE2424W14-1

  • Zoro # G415894192


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10DYE2424W14-1
Zoro #
G415894192
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
24 in

Details

Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Header
DEAD END
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond

Description

DEAD END 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W14-1, Sign Category:, Warning, Header/Legend:, DEAD END, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.