
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE2424W8-2
Zoro # G415894093
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header Legend Color
Black
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE2424W8-2
Zoro #
G415894093
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
24 in
Details
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
DIP
Description
DIP 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-2, Sign Category:, Warning, Header/Legend:, DIP, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.