Traffic Sign, 24 in Width, Aluminum Sign, Diamond
- Mfr # DUS10HOR2424W21-3
- Zoro # G915909198
product price:Â
$
72.15
/ea
Key Features
Header
Road Machinery Ahead
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HOR2424W21-3
- Zoro #
- G915909198
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Road Machinery Ahead
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Black
- Sign Shape
- Diamond
Dimensions
- Thickness
- 0.1 in
- Length
- 24 in
- Width
- 24 in
Description
Road Machinery Ahead 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W21-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Road Machinery Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.