
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR2424W3-545
Zoro # G915909402
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Width
24 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR2424W3-545
Zoro #
G915909402
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
24 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
Reduced Speed Limit Ahead 45
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Item
Traffic Sign
Header Legend Color
Black & White
Description
Reduced Speed Limit Ahead 45 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-545, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Reduced Speed Limit Ahead 45, Legend, Text Color:, Black & White, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.