
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR2424W8-25
Zoro # G915909921
product price:Â $72.15
/eaKey Features
Width
24 in
Length
24 in
Sign Material
Aluminum Sign
Thickness
0.1 in
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HOR2424W8-25
Zoro #
G915909921
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Orange
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Diamond
Header
Shoulder Ends
UV Resistant
Yes
Description
Shoulder Ends 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-25, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Shoulder Ends, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.