Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10WZO2424W21-8

  • Zoro # G415899777


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Header
Mowing Ahead
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10WZO2424W21-8
Zoro #
G415899777
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.1 in

Details

Header
Mowing Ahead
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Shape
Diamond
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Fluorescent Orange

Description

Mowing Ahead 24X24 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W21-8, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Mowing Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products