
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO2424W3-2
Zoro # G215899830
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Width
24 in
Sign Background Color
Fluorescent Orange
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO2424W3-2
Zoro #
G215899830
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
24 in
Details
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header Legend Color
Black,Red,White
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Header
Yield Ahead Symbol
Description
Yield Ahead 24X24 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Yield Ahead Symbol , Legend, Text Color:, Black,Red,White, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.