
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO2424W20-5C
Zoro # G915901277
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Fluorescent Orange
Length
24 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFO2424W20-5C
Zoro #
G915901277
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.125 in
Details
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Center Lane Closed Ahead
Item
Traffic Sign
Sign Shape
Diamond
Description
Center Lane Closed Ahead 24X24 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5C, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Center Lane Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.