
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO2424W20-5L
Zoro # G915901338
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFO2424W20-5L
Zoro #
G915901338
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
24 in
Width
24 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes
Header
Left Lane Closed Ahead
Description
Left Lane Closed Ahead 24X24 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Lane Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.