Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFO2424W24-1bR

  • Zoro # G915905121


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Header Legend Color
Black
Thickness
0.125 in
Sign Material
Aluminum Sign
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12DFO2424W24-1bR
Zoro #
G915905121
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.125 in
Width
24 in

Details

Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header
Double Reverse Curve 3 Right Lane
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond

Description

Double Reverse Curve 3 Right Lane 24X24 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1bR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 3 Right Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.