
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO2424W4-6L
Zoro # G915902243
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Length
24 in
Sign Background Color
Fluorescent Orange
Width
24 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFO2424W4-6L
Zoro #
G915902243
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.125 in
Details
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Left Entering Roadway Added Lane
Item
Traffic Sign
Description
Left Entering Roadway Added Lane 24X24 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.