
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY2424W14-2
Zoro # G915901505
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY2424W14-2
Zoro #
G915901505
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.125 in
Details
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
NO OUTLET
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Description
NO OUTLET 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W14-2, Sign Category:, Warning, Header/Legend:, NO OUTLET, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.