Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DYE2424W70-1

  • Zoro # G915900225


product price:  $93.45
/ea
Free Shipping & Returns

Key Features

Length
24 in
Header
Minimum Maintenance
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DYE2424W70-1
Zoro #
G915900225
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.125 in
Width
24 in

Details

Header
Minimum Maintenance
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Minimum Maintenance 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W70-1, Sign Category:, Warning, Header/Legend:, Minimum Maintenance, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.