
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR2424W21-5aR
Zoro # G915902236
product price:Â $80.15
/ea
Free Shipping & Returns
Key Features
Header
Right Shoulder Closed
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Width
24 in
Sign Material
Aluminum Sign
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HOR2424W21-5aR
Zoro #
G915902236
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.125 in
Details
Header
Right Shoulder Closed
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Orange
Description
Right Shoulder Closed 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Shoulder Closed, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.