Traffic Sign, 24 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR2424W4-2L

  • Zoro # G915901901


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Length
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HOR2424W4-2L
Zoro #
G915901901
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
24 in
Width
24 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Left Lane Ends Symbol
Sign Shape
Diamond
Sign Background Color
Orange
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign

Description

Left Lane Ends 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-2L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Lane Ends Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products