
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR2424W8-8
Zoro # G915904117
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Length
24 in
Sign Background Color
Orange
Header
Rough Road
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HOR2424W8-8
Zoro #
G915904117
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.125 in
Width
24 in
Details
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Header
Rough Road
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Description
Rough Road 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-8, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Rough Road, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.