Traffic Sign, 24 in Width, Aluminum Sign, Diamond
- Mfr # DUS12HOR2424W9-1L
- Zoro # G915903882
product price:Â
$
80.15
/ea
Key Features
Header
Left Lane Ends
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HOR2424W9-1L
- Zoro #
- G915903882
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Left Lane Ends
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Material
- Aluminum Sign
- Sign Shape
- Diamond
Dimensions
- Thickness
- 0.125 in
- Length
- 24 in
- Width
- 24 in
Description
Left Lane Ends 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W9-1L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Lane Ends, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.