Traffic Sign, 24 in Width, Aluminum Sign, Diamond
- Mfr # DUS12WZO2424W1-4bL
- Zoro # G915901673
product price:Â
$
90.79
/ea
Key Features
Header
Two Lane Reverse Curve Left
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS12WZO2424W1-4bL
- Zoro #
- G915901673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.125 in
- Width
- 24 in
- Length
- 24 in
Details
- Item
- Traffic Sign
- Header
- Two Lane Reverse Curve Left
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
Two Lane Reverse Curve Left 24X24 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Lane Reverse Curve Left, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.