
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO2424W4-5L
Zoro # G915902199
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Length
24 in
Header
Left Entering Roadway Merge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12WZO2424W4-5L
Zoro #
G915902199
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Header Legend Color
Black
Header
Left Entering Roadway Merge
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Shape
Diamond
Sign Material
Aluminum Sign
Description
Left Entering Roadway Merge 24X24 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Merge, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.