
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO2424W8-12
Zoro # G915902083
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Width
24 in
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12WZO2424W8-12
Zoro #
G915902083
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
24 in
Length
24 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
UV Resistant
Yes
Item
Traffic Sign
Header
No Center Line
Sign Material
Aluminum Sign
Description
No Center Line 24X24 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-12, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, No Center Line, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.