
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO2424W9-1L
Zoro # G915901895
product price:Â $90.79
/ea
Free Shipping & Returns
Key Features
Header
Left Lane Ends
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12WZO2424W9-1L
Zoro #
G915901895
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.125 in
Length
24 in
Details
Header
Left Lane Ends
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Description
Left Lane Ends 24X24 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W9-1L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Lane Ends, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.