Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS06DFG2418W16-6pL
- Zoro # G915905664
product price:Â
$
60.25
/ea
Key Features
Header
<(Left 90 Arrow Plaque)
Sign Background Color
Fluorescent Yellow Green
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
UV Resistant
Yes
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DFG2418W16-6pL
- Zoro #
- G915905664
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- <(Left 90 Arrow Plaque)
- Sign Background Color
- Fluorescent Yellow Green
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.063 in
- Width
- 24 in
- Length
- 18 in
Description
Left 90 Arrow Plaque 24X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pL, Sign Category:, School, Header/Legend:,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.