Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFG2418W16-6pR

  • Zoro # G215905623


product price: $60.25
/ea

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black
Header
> (Right 90 Arrow Plaque)
Length
18 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFG2418W16-6pR
Zoro #
G215905623
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
24 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Header
> (Right 90 Arrow Plaque)
UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Horizontal Rectangle

Description

Right 90 Arrow Plaque 24X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pR, Sign Category:, School, Header/Legend:, >, Right 90 Arrow Plaque, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.