Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFO2412W16-2aP1

  • Zoro # G215894347


product price: $37.39
/ea

Key Features

Sign Background Color
Fluorescent Orange
Thickness
0.063 in
Header
1000 FEET
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO2412W16-2aP1
Zoro #
G215894347
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
12 in
Width
24 in

Details

Sign Background Color
Fluorescent Orange
Header
1000 FEET
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

.100 Aluminum Thickness - Sign Spec's: 0 FT 24X12 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2aP1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 1000 FEET, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.