
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DFO2418W16-5pLR
Zoro # G415894208
product price: $54.75
/eaKey Features
Length
18 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Thickness
0.063 in
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO2418W16-5pLR
Zoro #
G415894208
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
24 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Header
Left Arrow Symbol
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Description
Left Arrow 24X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-5pLR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Arrow Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.