Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFO2418W16-6pL

  • Zoro # G215894217


product price: $60.25
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Length
18 in
Header
Left 90 Degree Arrow Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO2418W16-6pL
Zoro #
G215894217
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
24 in
Thickness
0.063 in

Details

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Item
Traffic Sign
Header
Left 90 Degree Arrow Symbol
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Left 90 Degree Arrow 24X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left 90 Degree Arrow Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.