Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFY2412W16-2aP

  • Zoro # G415897667


product price: $41.15
/ea

Key Features

Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Header Legend Color
Black
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DFY2412W16-2aP
Zoro #
G415897667
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
12 in
Thickness
0.063 in

Details

Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Header
500 FT
Sign Shape
Horizontal Rectangle
UV Resistant
Yes

Description

500 FT 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2aP, Sign Category:, Warning, Header/Legend:, 500 FT, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.