Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFY2412W4-4bP

  • Zoro # G215897904


product price: $41.15
/ea

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Header
Oncoming Traffic Does Not Stop
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY2412W4-4bP
Zoro #
G215897904
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.063 in
Width
24 in

Details

Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Header
Oncoming Traffic Does Not Stop
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Item
Traffic Sign
UV Resistant
Yes

Description

Oncoming Traffic Does Not Stop 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4bP, Sign Category:, Warning, Header/Legend:, Oncoming Traffic Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.