
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DFY2418W8-5cP
Zoro # G415894284
product price: $54.75
/eaKey Features
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFY2418W8-5cP
Zoro #
G415894284
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
24 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Header
Excess Oil
UV Resistant
Yes
Description
Excess Oil 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5cP, Sign Category:, Warning, Header/Legend:, Excess Oil, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.