Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT2412M3-3GW

  • Zoro # G215897430


product price: $37.39
/ea

Key Features

UV Resistant
Yes
Header
SOUTH
Thickness
0.063 in
Length
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2412M3-3GW
Zoro #
G215897430
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
12 in
Width
24 in

Details

UV Resistant
Yes
Header
SOUTH
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
White
Sign Material
Aluminum Sign

Description

SOUTH 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M3-3GW, Sign Category:, Bicycle Facility , Header/Legend:, SOUTH, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.