Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT2412M4-14

  • Zoro # G215897287


product price: $37.39
/ea

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
White
Thickness
0.063 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2412M4-14
Zoro #
G215897287
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
24 in
Length
12 in

Details

Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
BEGIN
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

BEGIN 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-14, Sign Category:, Route Marker, Header/Legend:, BEGIN, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.