
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT2412M4-5GW
Zoro # G715900579
product price: $41.15
/eaKey Features
Width
24 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
White
Header
TO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DWT2412M4-5GW
Zoro #
G715900579
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
12 in
Thickness
0.063 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
White
Item
Traffic Sign
Header
TO
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
Green
Description
TO 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-5GW, Sign Category:, Bicycle Facility , Header/Legend:, TO, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.