
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT2412M4-6GW
Zoro # G915900737
product price: $37.39
/eaKey Features
Header Legend Color
White
Length
12 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Header
END
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2412M4-6GW
Zoro #
G915900737
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.063 in
Width
24 in
Details
Header Legend Color
White
Sign Material
Aluminum Sign
Header
END
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Background Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
END 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-6GW, Sign Category:, Bicycle Facility , Header/Legend:, END, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.