
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT2412R10-19P
Zoro # G915900584
product price: $37.39
/eaKey Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Header
Photo Enforced Symbol
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2412R10-19P
Zoro #
G915900584
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
24 in
Thickness
0.063 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Header
Photo Enforced Symbol
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Description
Photo Enforced 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-19P, Sign Category:, Regulatory, Header/Legend:, Photo Enforced Symbol, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.