Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT2418R8-3fP

  • Zoro # G415894437


product price: $60.25
/ea

Key Features

Length
18 in
Width
24 in
Sign Shape
Horizontal Rectangle
Header Legend Color
Red
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2418R8-3fP
Zoro #
G415894437
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
24 in
Thickness
0.063 in

Details

Sign Shape
Horizontal Rectangle
Header Legend Color
Red
Sign Background Color
White
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Except On Shoulder
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Except On Shoulder 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3fP, Sign Category:, Regulatory, Header/Legend:, Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.