Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DYE2418W16-6pR

  • Zoro # G415897018


product price: $60.25
/ea

Key Features

Width
24 in
UV Resistant
Yes
Header
> (Right 90 Arrow Plaque)
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE2418W16-6pR
Zoro #
G415897018
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
18 in
Thickness
0.063 in

Details

UV Resistant
Yes
Header
> (Right 90 Arrow Plaque)
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black

Description

Right 90 Arrow Plaque 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6pR, Sign Category:, School, Header/Legend:, >, Right 90 Arrow Plaque, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.