Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DYE2418W8-5bP

  • Zoro # G215897355


product price: $54.75
/ea

Key Features

Width
24 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Steel Deck
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE2418W8-5bP
Zoro #
G215897355
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.063 in
Length
18 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Steel Deck
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Item
Traffic Sign

Description

Steel Deck 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5bP, Sign Category:, Warning, Header/Legend:, Steel Deck, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.