Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HOR2418W16-2P15

  • Zoro # G415896479


product price: $49.95
/ea

Key Features

Sign Material
Aluminum Sign
Header
1500 FEET
Thickness
0.063 in
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR2418W16-2P15
Zoro #
G415896479
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
18 in
Width
24 in

Details

Sign Material
Aluminum Sign
Header
1500 FEET
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle

Description

1500 FT 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2P15, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 1500 FEET, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.