
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HOR2418W16-5pLR
Zoro # G415896615
product price: $45.39
/eaKey Features
Width
24 in
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Thickness
0.063 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR2418W16-5pLR
Zoro #
G415896615
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Length
18 in
Details
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
Left Arrow Symbol
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
Left Arrow 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-5pLR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Arrow Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.